Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
FACOM RATCHET OIL FI U.48
FACOM RATCHET OIL FI U.48
Automatic strap wrench for VL oil filter
References
facom:
U.48
rubix:
156A2499
ean:
3148517937338
Technical specifications
Clamping capacity
105
mm
Weight
285
g
See all Specifications
Product details
Technical specifications
Product details : FACOM RATCHET OIL FI U.48
Automatic strap wrench for VL oil filter
- For touring vehicles.
-For filters of dia. : 66 --> 105 mm.
- Ratchet return angle: 5°.
- Automatic strap tightening.
- Replacement Strap U.48-2 for oil filter wrench.
Weight: 285 g. Model U.48
Applications
Wrench for touring vehicle.
Technical specifications
Attributes
Logistic Weight
280
g
Packaged dimensions (D x W x H)
233
x
57
x
25
mm
Package weight
290
g
Clamping capacity
105
mm
Weight
285
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.93
excl. VAT
/
Each
£
91.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM FILTER-STRAP 138A.30
STAHLWILLE STRAP WRENCH 12005 - 76500001
FACOM OIL-FILTER WR U.46PL
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
FACOM NYLON STRAP WRENCH 138A.48
STAHLWILLE SPARE PART STRAP 79150001
FACOM WRENCHES 138A.17
RIDGID 42478 STRAPLOCK PIPE WRENCH
GEDORE STRAP WRENCH 140MM 36 1-140
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
48 RIGID STILLSON
ROEBUCK PLUNGER 6 UNIVERSAL 1752
64058 41X41 RIDGID CUTTING HEAD
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"