References
Facom:U.48PLPB
Rubix:80054309
EAN:3148518275859





Product details : FACOM OIL WRENCH HGV
Strengths
•For HGV's and farming vehicles
For filters diam. : 106 --> 145 mm
Ratchet effect increment: 5°
For filters diam. : 106 --> 145 mm
Ratchet effect increment: 5°
Technical specifications
Attributes
| Weight | 290 g |
|---|---|
| Max diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 83.51 excl. VAT
/ Each
£ 100.21 incl. VAT
- Delivery usually within ( 14 ) days
