SPARTEX ECHR16MONOA2 HEXAGON DOMED CAP NUTS HIGH TYPE 16


hexagon domed cap nut

References
spartex:ECHR16MONOA2
rubix:230A0717
manufacturer :881032
ean:3660338345203
brand logo
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 1587
Threading diameter16 mm
See all Specifications

Product details : SPARTEX ECHR16MONOA2 HEXAGON DOMED CAP NUTS HIGH TYPE 16


Hexagon domed cap nut
DIN 1587
Ø16
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 1587
Threading diameter16 mm
Classa2
Wrench24
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
  • In stock: Next day delivery