References
Spartex:ECHUBAS6A4-40
Rubix:268A2946
Manufacturer :043946
EAN:4043377036124


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 6 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 6 043946
Hexagon thin nuts A4-40 6 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 6 mm |
| For screws | m6 |
| Quality Grade | A4-40 |
| Type | low shape |
| Wrench | sw10 |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ 1,000 pieces
£ 19.20 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
6 mm
For screws
m6