Hexagon head screw
Filter Options
CATEGORIES
hexagon head screw (2779)
1Brand
spartex
(2779)
2 Product(s) with 2,779 variant(s):
SPARTEX HEX HEAD SCREWS A2-70 8X30 SW17
- Superseded Ref:881610
- spartex:TH8X30EFA2-70
- rubix:264A8816
- manufacturer :093328 30
- ean:4043377091918
- In stock: Next day delivery
- Length:30 mm
- Material/finishing:Stainless Steel A2
- Quality Grade:A2-70
£ 11.06 excl. VAT
/ 100 pieces
SPARTEX TH16X60PFA2-70-HEXAGON HEAD BOLTS A2-70 16X60 SW24
- Superseded Ref:881680
- spartex:TH16X60PFA2-70
- rubix:264A8458
- manufacturer :0931216 60
- ean:4043377080356
- In stock: Next day delivery
- Length:60 mm
- Material/finishing:Stainless Steel A2
- Quality Grade:A2-70
£ 22.58 excl. VAT
/ 25 pieces


