References
Spartex:ECHU2BAS20A4-35
Rubix:268A2823
Manufacturer :0936420
EAN:4043377100443


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX THIN NUTS A4-35 20 0936420
Hexagon thin nuts A4-35 20 DIN 936
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | A4 |
| Type | low shape |
| Wrench | sw30 |
Show UNSPSC/ECL@SS
£ 46.43 excl. VAT
/ 50 pieces
£ 55.72 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
20 mm
For screws
m20