References
Spartex:ECHU2BAS22A4-35
Rubix:268A2825
Manufacturer :0936422
EAN:4043377100450


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 22 mm |
Product details : SPARTEX HEX THIN NUTS A4-35 22 0936422
Hexagon thin nuts A4-35 22 DIN 936
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 22 mm |
| For screws | m22 |
| Quality Grade | A4 |
| Type | low shape |
| Wrench | sw32 |
Show UNSPSC/ECL@SS
£ 69.59 excl. VAT
/ 50 pieces
£ 83.51 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
22 mm
For screws
m22