References
Spartex:ECHUBAS3A4
Rubix:268A2932
Manufacturer :043943
EAN:4043377035998


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 3 mm |
Product details : SPARTEX HEX THIN NUTS A4 3 043943
Hexagon thin nuts A4 3 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 3 mm |
| For screws | m3 |
| Quality Grade | A4 |
| Type | low shape |
| Wrench | sw5,5 |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ 1,000 pieces
£ 19.20 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
3 mm
For screws
m3