References
Spartex:ECHUBAS20A2-35
Rubix:268A2911
Manufacturer :0439220
EAN:4043377035318


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 20 0439220
Hexagon thin nuts A2-35 20 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | a2 |
| Type | low shape |
| Wrench | sw30 |
| Thread-cutting pitch | 2.5 mm |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ 50 pieces
£ 14.59 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
20 mm
For screws
m20