References
Spartex:ECHUBASPASG24A4-40
Rubix:268A3016
Manufacturer :0439424L
EAN:4043377340672


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 24 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 24 0439424L
Hexagon thin nuts A4-40 24 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 24 mm |
| For screws | m24 |
| Quality Grade | a4-40 |
| Type | low shape not left |
| Wrench | sw36 |
Show UNSPSC/ECL@SS
£ 23.88 excl. VAT
/ 25 pieces
£ 28.66 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
24 mm
For screws
m24