Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2 1 093421
SPARTEX HEX NUTS A2 1 093421
Hexagon nuts
References
spartex:
ECHU1A2-50
rubix:
268A2789
manufacturer :
093421
ean:
4043377098276
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
1
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2 1 093421
Hexagon nuts A2 1 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
1
mm
Class
50
End
hexagonal
Wrench
sw2,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
509.40
excl. VAT
/ 1,000
pieces
£
611.28
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 8 093628
SPARTEX HEXAGON NUTS A4-80 8
SPARTEX HEX NUTS A4-80 16 0934416L
SPARTEX HEX NUTS A4-80 5 093445L
SPARTEX ECHC8A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 8
SPARTEX HEX THIN NUTS A4-40 24 0439424L
SPARTEX ECHC16A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 16
M4 FULL NUT A4 PK 100
SPARTEX HEX THIN NUTS A2-35 18 0439218
SPARTEX HEX THIN NUTS A4-40 36 0439436 15
SPARTEX HEX THIN NUTS A2-25 45 0439245
SPARTEX HEX NUTS A4-80 10 0934410 1
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 8 692328
FESTO 204596 HEX NUT GRM-3/8
SPARTEX HEX THIN NUTS A2-35 20 0439220L