References
Spartex:ECHU30A2-50
Rubix:268A2847
Manufacturer :0934230
EAN:4043377098658


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 30 mm |
Product details : SPARTEX HEX NUTS A2-50 30 0934230
Hexagon nuts A2-50 30 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 30 mm |
| For screws | m30 |
| Quality Grade | a2-50 |
| Wrench | sw46 |
| Thread-cutting pitch | 3.5 mm |
Show UNSPSC/ECL@SS
£ 30.45 excl. VAT
/ 25 pieces
£ 36.54 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
30 mm
For screws
m30