Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-50 60 0934460
SPARTEX HEX NUTS A4-50 60 0934460
Hexagon nuts
References
spartex:
ECHU60A4-50
rubix:
268A2882
manufacturer :
0934460
ean:
4043377402097
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
60
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-50 60 0934460
Hexagon nuts A4-50 60 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
60
mm
Class
50
End
hexagonal
Wrench
sw90
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.93
excl. VAT
/ 5
pieces
£
158.32
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 6444 HEX NUT
SPARTEX HEX THIN NUTS A4-40 10 0439410 1
SPARTEX HEX NUTS A4-70 36 093447036
SPARTEX ECHU5A2 HEXAGON NUTS 5 DIN934 A2
SPARTEX HEX NUTS A4-80 12 0934412 125L
SPARTEX HEX NUTS A2 3.5 0934235
SPARTEX HEX FLANGE NUTS W/SERRATION A4-80 10 6923410
M8 FULL NUT GR. 8 BZP PK 50
SPARTEX HEX THIN NUTS A4-40 12 0439412L
M16 FULL NUT GR. 8 PK OF 25
SPARTEX HEX NUTS A2-70 20 0934220 2
SPARTEX ECHU6A4-80-HEXAGON NUTS A4093446
SPARTEX HEX NUTS A2-50 45 0934245
SPARTEX HEX NUTS A2-70 12 0934212
SPARTEX HEX NUTS A2 1.6 09342016