Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-80 6 093446L
SPARTEX HEX NUTS A4-80 6 093446L
Hexagon nuts
References
spartex:
ECHUFPASG6A4-80
rubix:
264A7614
manufacturer :
093446L
ean:
4043377099754
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-80 6 093446L
Hexagon nuts A4-80 6 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
6
mm
Class
80
End
hexagonal
Wrench
sw10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.93
excl. VAT
/ 100
pieces
£
4.72
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 10 0439210 125L
M8 FULL NUT A4 PACK OF 50
SPARTEX HEX THIN NUTS A2-25 42 0936242
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 5 6923205
SPARTEX HEX NUTS A4-70 22 093447022
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 24 6331424
SPARTEX HEX NUTS A2-70 33 093427033
SPARTEX ECHUCRAN8A4-70-HEXAGON FLANGE NUTS SERRATED A4-70 8
SPARTEX HEX THIN NUTS A2-25 36 0936236
SPARTEX HEX THIN NUTS A4-40 22 0439422 15
SPARTEX HEX THIN NUTS A4-40 5 043945L
SPARTEX HEX THIN NUTS A4-40 10 0439410L
SPARTEX HEX THIN NUTS A4-25 30 0936430
SPARTEX HEX THIN NUTS A4-40 8 043948 075
SPARTEX HEX NUTS A4-80 10 0934410 125