Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 33 093427033
SPARTEX HEX NUTS A2-70 33 093427033
Hexagon nuts
References
spartex:
ECHU33A2-70
rubix:
268A2853
manufacturer :
093427033
ean:
4043377335135
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 33 093427033
Hexagon nuts A2-70 33 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
33
mm
Class
70
End
hexagonal
Wrench
sw50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.10
excl. VAT
/ 10
pieces
£
27.72
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A2-70 10 0934210
SPARTEX ECHUCRAN16A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 16
M16 FULL NUT GRADE. 8 BZP PACK OF 100
SPARTEX HEX NUTS A4-70 30 093447030
SPARTEX HEX THIN NUTS A4-40 6 043946
SPARTEX HEX NUTS A2-50 42 0934242
SPARTEX HEX THIN NUTS A4-40 12 0439412
SPARTEX HEX NUTS A4-80 33 0934433 15
SPARTEX ECHU4A4-70-HEXAGON NUTS A4-70 4
SPARTEX HEX THIN NUTS A2-35 20 0439220 15L
SPARTEX HEX THIN NUTS A2-35 20 0439220 2
SPARTEX HEX NUTS A4-80 20 0934420
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 8 692328
SPARTEX HEX THIN NUTS A2-35 22 0439222L
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212G625