Hexagon screws with total thread
Length | 100 mm |
---|---|
Material/finishing | stainless steel a4 |
Class | 70 |
Length | 100 mm |
---|---|
Material/finishing | stainless steel a4 |
Class | 70 |
Threading diameter | 20 mm |
Standard | din 933 |
Thread surface | total |
Type of imprint | hexagonal |
Imprint size | sw30 |
Metrical diameter | m20 |
Shape of head | th |
Usually arrives within 14 working days