SPARTEX TH4X22EFA4-80-HEX HEAD SCREWS A4-80 4X22 SW7
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X22EFA4-80
Rubix:264A8583
Manufacturer :09334804 22
EAN:4043377276209


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH4X22EFA4-80-HEX HEAD SCREWS A4-80 4X22 SW7
Hexagon head screws A4-80 4X22 SW7 DIN 933
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 43.40 excl. VAT
/ 500 pieces
£ 52.08 incl. VAT
- In stock: Next day delivery
Length
22 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4