Hexagon screws with total thread
Length | 130 mm |
---|---|
Material/finishing | stainless steel a2 |
Class | 50 |
Length | 130 mm |
---|---|
Material/finishing | stainless steel a2 |
Class | 50 |
Threading diameter | 42 mm |
Standard | din 933 |
Thread surface | total |
Type of imprint | hexagonal |
Imprint size | sw65 |
Metrical diameter | m42 |
Shape of head | th |
Usually arrives within 14 working days