SPARTEX HEX HD SCR A4-70 16X190 SW24 0933416 190
Hexagon screws with total thread
See technical informationReferences
Spartex:TH16X190EFA4-70
Rubix:268A4009
Manufacturer :0933416 190
EAN:4043377093943


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 16X190 SW24 0933416 190
Hexagon head screws A4-70 16X190 SW24 DIN 933
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 31.70 excl. VAT
/ 10 pieces
£ 38.04 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Standard
Metrical diameter
M16