SPARTEX BHC10X18EFA2-50-HEX SCKT BTTN HD SCREW A2-50 10X18/18
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC10X18EFA2-50
Rubix:264A6803
Manufacturer :73801210 18
EAN:4043377265098


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC10X18EFA2-50-HEX SCKT BTTN HD SCREW A2-50 10X18/18
Hexagon socket button head screws with fullthread A2-50 10X18/18 sw6
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.22 excl. VAT
/ 100 pieces
£ 20.66 incl. VAT
- In stock: Next day delivery
Length
18 mm