SPARTEX BHC5X45EFA2-50-HEX SCKT BTTN HD SCREW A2-50 5X45/45
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC5X45EFA2-50
Rubix:264A6911
Manufacturer :7380125 45
EAN:4043377208033


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC5X45EFA2-50-HEX SCKT BTTN HD SCREW A2-50 5X45/45
Hexagon socket button head screws with fullthread A2-50 5X45/45 sw3
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ 200 pieces
£ 15.96 incl. VAT
- In stock: Next day delivery
Length
45 mm