SPARTEX BHC6X30EFA4-50-HEX SCKT BTTN HD SCREW A4-50 6X30/30
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC6X30EFA4-50
Rubix:264A6940
Manufacturer :7380146 30
EAN:4043377208941


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC6X30EFA4-50-HEX SCKT BTTN HD SCREW A4-50 6X30/30
Hexagon socket button head screws with fullthread A4-50 6X30/30 sw4
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.06 excl. VAT
/ 200 pieces
£ 24.07 incl. VAT
- Usually arrives within 14 working days
Length
30 mm