SPARTEX HEX SKT HD CAP SCR A4-50 1.6X10 47624016 10
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC1,6X10EFA4-50ISO
Rubix:268A1544
Manufacturer :47624016 10
EAN:4043377062567


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 1.6X10 47624016 10
Hexagon socket head cap screws A4-50 1,6X10 SW1,5
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M1.6 |
| Quality Grade | A4-50 |
| Shape of head | cylindrical |
| Threading diameter | 1.6 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ 500 pieces
£ 29.34 incl. VAT
- Usually arrives within 14 working days
Length
10 mm