SPARTEX CHC10X100PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 10X100
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X100PFA4-70ISO
Rubix:264A7010
Manufacturer :4762410 100
EAN:4043377062659


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC10X100PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 10X100
Hexagon socket head cap screws A4-70 10X100 SW8
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m10 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 44.11 excl. VAT
/ 50 pieces
£ 52.93 incl. VAT
- In stock: Next day delivery
Length
100 mm
Material/finishing
Threading diameter
10 mm
Thread surface
Metrical diameter
m10