SPARTEX CHC10X18PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 10X18 SW8
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X18PFA2-70ISO
Rubix:264A7020
Manufacturer :4762210 18
EAN:4043377058454


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC10X18PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 10X18 SW8
Hexagon socket head cap screws A2-70 10X18 SW8
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M10 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 10 mm |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 27.27 excl. VAT
/ 100 pieces
£ 32.72 incl. VAT
- In stock: Next day delivery
Length
18 mm
Material/finishing
Thread surface
Metrical diameter
M10