SPARTEX CHC10X35EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 10X35 SW8
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC10X35EFA4
Spartex:CHC10X35EFA4-70ISO
Rubix:264A7030
Manufacturer :4762410 35
EAN:4043377062895


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC10X35EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 10X35 SW8
Hexagon socket head cap screws A4-70 10X35 SW8
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M10 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 10 mm |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ 100 pieces
£ 50.04 incl. VAT
- In stock: Next day delivery
Length
35 mm
Material/finishing
Thread surface
Metrical diameter
M10