SPARTEX HEX SKT HD CAP SCR A2-70 10X90/90 4762210 90/90
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC19X90PFA2
Spartex:CHC10X90EFA2-70ISO
Rubix:268A1641
Manufacturer :4762210 90/90
EAN:4043377058775


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 10X90/90 4762210 90/90
Hexagon socket head cap screws A2-70 10X90/90 SW8
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M10 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 10 mm |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ 50 pieces
£ 22.49 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Thread surface
Metrical diameter
M10