SPARTEX HEX SKT HD CAP SCR A4-80 12X120 SW10 476248012 120
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X120PFA4-80ISO
Rubix:268A1658
Manufacturer :476248012 120
EAN:4043377066404


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 12X120 SW10 476248012 120
Hexagon socket head cap screws A4-80 12X120 SW10
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 12 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m12 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ 25 pieces
£ 36.66 incl. VAT
- Usually arrives within 14 working days
Length
Select...