SPARTEX CHC12X50EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 12X50 SW10
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881484
Spartex:CHC12X50EFA2-70ISO
Rubix:264A7073
Manufacturer :4762212 50
EAN:4043377059017


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC12X50EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 12X50 SW10
Hexagon socket head cap screws A2-70 12X50 SW10
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M12 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 12 mm |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ 50 pieces
£ 28.82 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Thread surface
Metrical diameter
M12