SPARTEX HEX SKT HD CAP SCR A4-80 12X55 SW10 476248012 55
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X55PFA4-80ISO
Rubix:268A1715
Manufacturer :476248012 55
EAN:4043377066558


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 12X55 SW10 476248012 55
Hexagon socket head cap screws A4-80 12X55 SW10
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M12 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 12 mm |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 27.37 excl. VAT
/ 50 pieces
£ 32.84 incl. VAT
- Usually arrives within 14 working days
Length
55 mm
Material/finishing
Thread surface
Metrical diameter
M12