SPARTEX CHC16X65PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 16X65 SW14
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC16X65PFA4-70ISO
Rubix:264A7150
Manufacturer :4762416 65
EAN:4043377063748


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC16X65PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 16X65 SW14
Hexagon socket head cap screws A4-70 16X65 SW14
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 16 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m16 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 50.56 excl. VAT
/ 25 pieces
£ 60.67 incl. VAT
- In stock: Next day delivery
Length
65 mm
Material/finishing
Threading diameter
16 mm
Thread surface
Metrical diameter
m16