SPARTEX HEX SKT HD CAP SCR A2-70 24X180 SW19 4762224 180
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X180PFA2-70ISO
Rubix:268A2040
Manufacturer :4762224 180
EAN:4043377060402


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 24X180 SW19 4762224 180
Hexagon socket head cap screws A2-70 24X180 SW19
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M24 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 24 mm |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 85.71 excl. VAT
/ 10 pieces
£ 102.85 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Thread surface
Metrical diameter
M24