SPARTEX HEX SKT HD CAP SCR A4-70 24X95 SW19 4762424 95
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X95PFA4-70ISO
Rubix:268A2099
Manufacturer :4762424 95
EAN:4043377260277


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 24X95 SW19 4762424 95
Hexagon socket head cap screws A4-70 24X95 SW19
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 24 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m24 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 71.12 excl. VAT
/ 10 pieces
£ 85.34 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Threading diameter
24 mm
Thread surface
Metrical diameter
m24