SPARTEX HEX SKT HD CAP SCR A4-80 4X35 SW3 47624804 35
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X35PFA4-80ISO
Rubix:268A2279
Manufacturer :47624804 35
EAN:4043377226914


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 4X35 SW3 47624804 35
Hexagon socket head cap screws A4-80 4X35 SW3
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M4 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ 200 pieces
£ 13.34 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Thread surface
Metrical diameter
M4