SPARTEX HEX SKT HD CAP SCR A2-50 4X6 SW3 476224 6
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881399
Spartex:CHC4X6EFA2-50ISO
Rubix:268A2297
Manufacturer :476224 6
EAN:4043377061324


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 4X6 SW3 476224 6
Hexagon socket head cap screws A2-50 4X6 SW3
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M4 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ 1,000 pieces
£ 16.32 incl. VAT
- Usually arrives within 14 working days
Length
6 mm
Material/finishing
Thread surface
Metrical diameter
M4