SPARTEX CHC5X45EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 5X45/45
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X45EFA2-70ISO
Rubix:264A7283
Manufacturer :476225 45/45
EAN:4043377061560


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC5X45EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 5X45/45
Hexagon socket head cap screws A2-70 5X45/45 SW4
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M5 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 5 mm |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ 200 pieces
£ 27.12 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Thread surface
Metrical diameter
M5