SPARTEX CHC6X14PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X14 SW5

Hexagon socket head cap screws

See technical information

References

Superseded Ref:881417
Spartex:CHC6X14PFA2-70ISO
Rubix:264A7296
Manufacturer :476226 14
EAN:4043377061751
brand logo
brand logo

Technical specifications

Length14 mm
Material/finishingStainless Steel A2
StandardDIN 912 / ISO 4762
See all Specifications

Product details : SPARTEX CHC6X14PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X14 SW5


Hexagon socket head cap screws A2-70 6X14 SW5
brand logo

Technical specifications


Attributes
Length14 mm
Material/finishingStainless Steel A2
StandardDIN 912 / ISO 4762
Type of imprinthexagonal socket
Thread surfacetotal
Metrical diameterM6
Quality GradeA2-70
Shape of headcylindrical
Threading diameter6 mm
Imprint sizesw5
Type of threadingmetric
£ 13.26 excl. VAT
/ 200 pieces
£ 15.91 incl. VAT
  • In stock: Next day delivery

Length

14 mm

Material/finishing

Thread surface

Metrical diameter

M6