SPARTEX HEX SKT HD CAP SCR A4-80 6X45 SW5 47624806 45
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X45PFA4-80ISO
Rubix:268A2420
Manufacturer :47624806 45
EAN:4043377067371


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 6X45 SW5 47624806 45
Hexagon socket head cap screws A4-80 6X45 SW5
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m6 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ 100 pieces
£ 14.44 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Threading diameter
6 mm
Thread surface
Metrical diameter
m6