SPARTEX HEX SKT HD CAP SCR A4-70 6X75 SW5 476246 75
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X75PFA4-70ISO
Rubix:268A2430
Manufacturer :476246 75
EAN:4043377065742


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 6X75 SW5 476246 75
Hexagon socket head cap screws A4-70 6X75 SW5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M6 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 6 mm |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 14.21 excl. VAT
/ 100 pieces
£ 17.05 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Thread surface
Metrical diameter
M6