SPARTEX CHC8X30EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X30 SW6
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881426
Spartex:CHC8X30EFA2-70ISO
Rubix:264A7351
Manufacturer :476228 30
EAN:4043377062369


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC8X30EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X30 SW6
Hexagon socket head cap screws A2-70 8X30 SW6
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M8 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ 200 pieces
£ 33.98 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Thread surface
Metrical diameter
M8