SPARTEX HEX HD TAPPING SCR A2 4.8X16 SW8 7976248 16


Hexagonal sheet metal screws

References
spartex:VTTH4,8X16EFA2
rubix:269A2913
manufacturer :7976248 16
ean:4043377157669
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.8 mm
Length16 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX HEX HD TAPPING SCR A2 4.8X16 SW8 7976248 16


Hexagon head tapping screws A2 4,8X16 SW8 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.8 mm
Length16 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw8
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 19.00 excl. VAT
/ 1,000 pieces
£ 22.80 incl. VAT
  • Usually arrives within 14 working days