POLYCO HEX4041 HEXARMOR NSR 4041 GLOVES 4X42F BLUE/BLK SIZE XL
HexArmor® NSR 4041
See technical informationReferences
Polyco Healthline:HEX4041-XL
Rubix:1370550


Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | silicone |
| Abrasion resistance level | 4 |
Product details : POLYCO HEX4041 HEXARMOR NSR 4041 GLOVES 4X42F BLUE/BLK SIZE XL
Mechanics style needlestick resistant glove with specialised gripping surface on palm. Highest needlestick resistance available provided by the layering of SuperFabric brand material.
Tested using actual 25 gauge hypodermic needles. Highest level of cut resistance in enhanced areas. Improved fit and feel from memory span liner. Added back-of-hand knuckle padding for incidental bumps/impact. Large silicone pattern on the palm for better grip.
Standard : EN388_4522
Tested using actual 25 gauge hypodermic needles. Highest level of cut resistance in enhanced areas. Improved fit and feel from memory span liner. Added back-of-hand knuckle padding for incidental bumps/impact. Large silicone pattern on the palm for better grip.
Standard : EN388_4522
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | silicone |
| Abrasion resistance level | 4 |
| Main material | synthetic |
| Material | superfabric |
Show UNSPSC/ECL@SS
£ 148.14 excl. VAT
/ Each
£ 177.77 incl. VAT
- Usually arrives within 14 working days