POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11

Matrix

See technical informationSee documents

References

Polyco Healthline:405-MAT
Rubix:80045833
EAN:05010699828620
brand logo

Technical specifications

Size11

Documents

Product details : POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11


Offers good abrasion and tear resistance.  Seamless knitted liner for extra comfort.  Open back style allows the hands to breathe keeping them cool and comfortable.  Close fitting design for maximum dexterity.  Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris

Technical specifications


Attributes
Size11
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
  • In stock: Next day delivery