HELLYHAN 79705_990-STD HH LIFA MERINO BEANIE BLACK
HH Lifa Merino Beanie
See technical informationSee documentsReferences
Helly Hansen:79705_990-STD
Rubix:367A5150
Manufacturer :79705_990-STD
EAN:7040055683295

Documents
Product details : HELLYHAN 79705_990-STD HH LIFA MERINO BEANIE BLACK
While Lifa® transports the sweat away from your body the Merino Wool ensures you stay warm. Built for high activity on cold days
Strengths
•Lifa® Stay Warm Technology|•Lifa® Merino|•Double main fabric|•Flatlock seams for max comfort
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | polypropylene |
| Material | 43% polypropylene |
Show UNSPSC/ECL@SS
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
- Usually arrives within 14 working days
