MASCOT 07114 MACKAY HOOD KHAKI ONE SIZE

Hood MacKay Khaki

See technical information

References

Mascot:07114-025-05-ONE
Rubix:378A8549
EAN:5707209161765
Cap MacKay met krukknopen 07114-025-05 / ONE

Technical specifications

Colourkhaki
Sizeone size
Main materialpolyester
See all Specifications

Product details : MASCOT 07114 MACKAY HOOD KHAKI ONE SIZE


Breathable, wind and waterproof MASCOTEX® with tapedseams. Fleece lining. Drawstring. Hook and loop fastening at chin. Attaches with press studs.

Technical specifications


Attributes
Logistic Weight300 g
Colourkhaki
Sizeone size
Main materialpolyester
Material100% polyester (mascotex®)
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
  • Usually arrives within 14 working days