References
Optibelt:22 X 3505
Rubix:104A3865
Manufacturer :1659845
EAN:4014486037975




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 35057700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1136 g |
|---|---|
| Profile | c/22 |
| Belt designation | c138 |
| Interior length | 3505 mm |
| Pitch length | 3563 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3593 mm |
Show UNSPSC/ECL@SS
£ 64.49 excl. VAT
/ Each
£ 77.39 incl. VAT
- Usually arrives within 14 working days
