• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3613 TP-XL HI-VIZ ORANGE - MID SIZED TOOL POUCH 150 X 350 280

VETO AX3613 TP-XL HI-VIZ ORANGE - MID SIZED TOOL POUCH 150 X 350 280

Hi-viz

See technical informationSee documents

References

Veto Pro Pac:AX3613
Rubix:388A4636
Manufacturer :AX3613
brand logo
brand logo

Documents

Product details : VETO AX3613 TP-XL HI-VIZ ORANGE - MID SIZED TOOL POUCH 150 X 350 280


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 207.34 excl. VAT
/ Each
£ 248.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3612 TP-XL HI-VIZ YELLOW - MID SIZED TOOL POUCH 180 X 467 434DRAPER 31085 HI VIS TOOL BAG 600MM 45LSPARTEX 2100001012LD POLYTHENE LD CLEAR BAGS 250MMX300MM 10X12PK 1000DRAPER 31059 BAG TIE TWISTER"SPARTEX 2400001015HD POLYTHENE HD CLEAR BAGS 250MMx375MM 10X15""PK 500"SPARTEX 2002125 SELF SEAL WOP BAGS 4X5.5 102X140MM PK 1000"SPARTEX 2400000608HD POLYTHENE HD CLEAR BAGS 150MM X 200MM 6X8""PK1000"VETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METEVETO AX3704 TECH PAC SPECIAL OPS - BLACK AND HI-VIZ YELLOW TOOL BAG 51SPARTEX 20010 SELF SEAL PLAIN BAGS 1.5X2.5 38X63MM PK 1000DRAPER 87358 HEAVY DUTY TOOLBAGTECHNICS PT143 ACROSS BODY TOOLBAG/POUCHVETO AX3611 PRO PAC - TECH MCT HI-VIZ ORANGE () SERVICE TOOL BAG 200 XSPARTEX 20017 SELF SEAL PLAIN BAGS 5.5X5.5IN 140X140MM PK 1000SPARTEX 2002132 SELF SEAL WOP BAGS 9X12.75 229X324MM PK 1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap