Quick Coupling
Connection 1 | G 1/4 in |
---|---|
Material | Brass |
Standard | 2014 68 EU;ATEX;2006/42/EC;REACH;RoHS |
Connection 1 | G 1/4 in |
---|---|
Material | Brass |
Standard | 2014 68 EU;ATEX;2006/42/EC;REACH;RoHS |
Type of fluid | Compressed Air;Air |
Metric passage diameter | 16 mm |
Max. temperature | 100 °C |
Min. temperature | -20 °C |
Max. service pressure | 35 bar |
Usually arrives within 14 working days