PERMA 111849 FLEX PLUS 125 SF06


Single - Point Lubrication

References
perma:111849
rubix:239A4188
manufacturer :FLEX PLUS 125 with Liquid grease SF06
ean:4061201100438
brand logo
brand logo
Technical specifications
UseConveyors;Pumps;Blowers / fans;Roller bearings;Sliding bearings;Open;gears;Spindles;Shaft seals;Chains
Min. Operation temperature-20 °C
Max.Operation temperature55 °C

Product details : PERMA 111849 FLEX PLUS 125 SF06


perma FLEX PLUS is a compact, ready-to-use lubrication system supplied as a complete unit. It can be used in various types of applications at temperatures ranging from -20 °C to +55 °C. The discharge period is electronically controlled by the gas generating cells and is freely adjustable in monthly steps. The lubrication point is continuously supplied with fresh lubricant throughout the selected discharge period. perma FLEX PLUS has a boost function to quickly provide fresh lubricant.

Strengths

•Boost function for quick lubricant supply
Easy setting and activation using rotary switch
Discharge period can be regulated in monthly steps

Technical specifications


Attributes
UseConveyors;Pumps;Blowers / fans;Roller bearings;Sliding bearings;Open;gears;Spindles;Shaft seals;Chains
Min. Operation temperature-20 °C
Max.Operation temperature55 °C
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
  • Usually arrives within 14 working days