HIGH PRESS HOSE W/COUPLER, 1.8M L 700BAR


High-pressure hydraulic hoses (H700 series)

References
enerpac:HC7206
rubix:4514141
ean:0662005203062
brand logo
brand logo
Technical specifications
Length1.8 m

Product details : HIGH PRESS HOSE W/COUPLER, 1.8M L 700BAR


High-pressure hydraulic hose. Reinforced with four layers of steel. Polyurethane casing. Rubber-crimped protection. Max working pressure: 700 bar. Inner Ø: 6.4 mm.

Strengths

Safety. Quality. Maximum abrasion resistance. Low-pressure volumetric expansion, thus better system performance.

Applications

For demanding applications.

Technical specifications


Attributes
Length1.8 m
Show UNSPSC/ECL@SS
£ 222.56 excl. VAT
/ Each
£ 267.07 incl. VAT
  • Usually arrives within 14 working days